Vizco US Plastic Water Heater Pan with CPVC Fitting

VVPC

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

CARB OTC LEED Compliant
No
Diameter
23 in
GSA Approved
No
Height
2-1/2 in
IAPMO Listed
No
Length
24-3/4 in
Material
Plastic
Material Type
CPVC
Width
24-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday