VizCon

18 x 18 in. Stop and Slow Paddles with Wooden Handle

Part #V18018SSHI  |  Manufacturer Part #18018-SS-HI

Height:

18 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • High Intensity Reflective for excellent visibility. Wood handle for convenience and ease of use.

Specifications

ADA Compliant: No

Color Finish: Hi-Viz Orange

Color Finish Category: Oranges

Height: 18 in

Length: 18 in

Lettering: STOP/SLOW

Material: [Aluminum, Wood]

Number of Faces: 1

Size: 18 in x 18 in

Type: V18018SSHI

Weight: 1.5

Width: 18 in