18 x 36 in. Hi-Viz Orange with 4 in. Engineer Grade Reflective Sheeting
Channelizer Drum™ 18 x 36 in. Hi-Viz Orange with 4 in. Engineer Grade Reflective Sheeting
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Tapered design allows stacking with or without barricade lights for easy handling and storage
- Drum and base remain "snapped together" until impacted or separated for transportation and storage
- Drum is a minimum of 18" wide throughout its 36" height, regardless of orientation
- "D" shaped design minimizes rolling after impact and separation from base
- NTPEP tested-meets or exceeds MUTCD specifications
- Retaining lip and flange for added strength during impact
- Bright orange color molded throughout drum - UV inhibitors minimize fading
- Built-in carrying and dragging handle with two mounting holes for optional barricade lights
- Bases sold separately - 25lb base (T18025RUB) or 40lb base (T18040RUB)
- 100% recycled rubber base for increased durability and "gription" which resists movement from passing vehicles
Documents
Specifications
- Collection:
- Channelizer Drum™
- Color Finish Category:
- Oranges
- Color Finish Name:
- Hi-Viz Orange
- Height:
- 36 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Weight:
- 25 lb
- Width:
- 18 in