VizCon

36 x 36 in. Shoulder Work Ahead Sign in Fluorescent Orange

Part #T26036EFOHFSHWA  |  Manufacturer Part #26036-EFO-HF-SHWA

Color/Finish:
Fluorescent Orange

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Signs roll up quickly for easy storage and to protect sign face from damage
  • Roll up vinyl signs spill wind making them more stable than traditional aluminum or wood signs
  • Available in non-reflective vinyl for daytime use only or reflective vinyl for use day or night
  • Heavy duty frames with plastic corner packets for durability and longevity
  • Custom legends and sizes available upon request

Specifications

ADA Compliant: No

Color Finish: Fluorescent Orange

Height: 36 in

Letter Color: Black

Lettering: SHOULDER WORK AHEAD

Material: Plastic

Material Type: Vinyl

Number of Faces: 1

Size: 36 in x 36 in

Weight: 5

Width: 36 in