3V LED Light with Amber Lens in Yellow and Orange
3V LED Light with Amber Lens in Yellow and Orange
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Yellow High Impact Polypropylene Case
- Moisture proof circuit using solid state components
- Amber 7" Polycarbonate Fresnel Lens with 5/8" reflex ring
- Batteries sold separately
- Meets MUTCD standards
- A 3 volt circuit that can run on two or four D-Cell batteries
Specifications
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow, Orange
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Type:
- Light, Amber Lens
- Volts:
- 3V
- Weight:
- 5 lb