Enviro-Cone® 28 in. 7 lb. Cone with Reflective Collar in Hi-Viz Orange

Part #V16028HISL7  |  Item #7618208  |  Manufacturer Part #16028-HISL-7

Color/Finish:
Hi-Viz Orange

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The Enviro-Cone is manufactured from low density polyethylene, this provides superior cold weather performance and increases the life span of the Enviro-Cone when compared to traditional PVC Cones
  • No cracking or breaking down to -25°F
  • 80% recycled materials by weight
  • The Easy Grip Groove provides excellent “gription” for quick deployment and retrieval
  • Quality 3M Reflective collars assure superior performance in low light and nighttime conditions
  • Enviro-Cone provides long term durability
  • Color retention is excellent through the use of ultraviolet stabilizers and low density polyethylene (LDPE) increases the life of the product
  • With nearly 80% of the weight in the base, the Enviro-Cone is more stable than traditional 7 or 10 lb. PVC cones
  • Available in Hi-Viz Orange or Hi-Viz Lime
  • Made in USA

Specifications

Collection: Enviro-Cone®

Color Finish: Hi-Viz Orange

Color Finish Category: Oranges

Height: 26-1/2 in

Length: 26-1/2 in

Material: Plastic

Material Type: LDPE

Type: Cone

Weight: 7