White Vertical Panel 8 x 36 in. with 20 lb. Base
TrafFix Premier Panel™ 40000 Series White Vertical Panel 8 x 36 in. with 20 lb. Base
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Traffics Premier Vertical Panel is designed with a convenient handle which allows for easy movement and placement of the Premier Panel
- The Premier Panel accepts all standard and "D" cell Barricade Lights and stacks for easy storage and transport
- Premier Panel is an all plastic and rubber vertical panel barricade that is designed to take repeated impacts with little or no damage to the Premier Panel or to the impacting vehicle
- The Premier Panel is available in Orange or White polyethylene plastic for the highest visibility in any weather condition
- Premier Panel bases come in 20 and 30 lb. weights and stack for easy transport and storage
Specifications
- Collection:
- TrafFix Premier Panel™ 40000 Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 27 in
- Height:
- 36 in
- Material:
- Plastic, Rubber
- Material Type:
- LDPE, Polyethylene
- Product Type:
- 20 lb Base
- Weight:
- 20 lb
- Width:
- 8 in