35/5 mfd 440/370V Dual Round Run Capacitor
35/5 mfd 440/370V Dual Round Run Capacitor
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 10,000 AFC protected
- UL 810 and OEM approved
- Single and dual voltage
Specifications
- Capacitor Type:
- Run
- MFD Rating -:
- 35/5 mfd
- Origin:
- Domestic
- Shape:
- Dual Round
- Volts:
- 440/370V