1-1/2 in. Butt Weld #1 316L Long Turn Stainless Steel Tee

You last purchased this on
 
VNE Corporation

1-1/2 in. Butt Weld #1 316L Long Turn Stainless Steel Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
VNE Corporation

1-1/2 in. Butt Weld #1 316L Long Turn Stainless Steel Tee

  • Fast #
  • Part #VV7W6LJ
  • Item #1325326
  • Manufacturer Part #V7W6L1.5
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connection 3:
Butt Weld
End Connections:
Butt Weld
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Size 3:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
316L
NSF Certified:
No
UL Listed:
No