VNE Corporation

1-1/2 in. Butt Weld 316L Stainless Steel 45 Degree Elbow

Part #VE2KS6LJ  |  Manufacturer Part #E2KS-6L 1-1/2

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1-1/2 in

    Part #VE2KS6LJMfr. Part #E2KS-6L 1-1/2

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2 in

    Part #VE2KS6LKMfr. Part #E2KS-6L 2

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2-1/2 in

    Part #VE2KS6LLMfr. Part #E2KS6L2.5

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in

    Part #VE2KS6LMMfr. Part #E2KS-6L 3

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Internally and externally polished
  • Vitreous china
  • Octagonal self-rimming lavatory
  • Bowl depth: 5"
  • Center Drain

Specifications

End Connection 1: Butt Weld

End Connection 2: Butt Weld

End Connections: Butt Weld

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Straight

Material: Stainless Steel

Material Type: 316L