1-1/4 in. 304L Stainless Steel Tee

You last purchased this on
 
VNE Corporation

1-1/4 in. 304L Stainless Steel Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
VNE Corporation

1-1/4 in. 304L Stainless Steel Tee

  • Fast #
  • Part #VV7WWW4LH
  • Item #4488921
  • Manufacturer Part #V7WWW4L
3.3 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Size 3:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Straight
Material:
Stainless Steel
Material Type:
304L