VNE Corporation

1 in. OD Viton Clamp Gasket

Part #VEG40VG  |  Manufacturer Part #EG40V1

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1 in

    Part #VEG40VGMfr. Part #EG40V1

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2 in

    Part #VEG40VKMfr. Part #EG40V2

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

Application: [Commercial, Industrial]

Clean Bagged: No

End Connection 1: OD

End Connection 2: OD

End Connections: OD

FM Approved: No

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

GSA Approved: No

IAPMO Listed: No

Material: Rubber

Material Type: Viton®

NSF Certified: No

UL Listed: No