1 in. Clamp x Weld 90 Degree Stainless Steel Elbow
1 in. Clamp x Weld 90 Degree Stainless Steel Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Elbow Degree:
- 90 DD
- End Connection 1:
- Clamp
- End Connection 2:
- Weld
- End Connections:
- Clamp x Weld
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Elbow
- Material:
- Stainless Steel
- Material Type:
- 316L