1 in. Weld Stainless Steel Long Tee
1 in. Weld Stainless Steel Long Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASME:
- ASME BPE
- ASTM:
- ASTM A269, ASTM A270-S2
- Application:
- Residential
- Coating:
- 32Ra Polished
- End Connection 1:
- Weld
- End Connection 2:
- Weld
- End Connection 3:
- Weld
- End Connections:
- Weld
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Size 3:
- 1 in
- Fitting Sizes:
- 1 in x 1 in x 1 in
- Fitting Type:
- Straight, Long, Tee
- Material:
- Stainless Steel
- Material Type:
- 316L