0 items

VNE Corporation 1 x 1 in. OD 304L Stainless Steel Butt Weld 90 Degree Elbow

VV2WC4G

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
Butt Weld
End Connection 2
Butt Weld
Fitting Size 1
1 in
Fitting Size 2
1 in
Material
Stainless Steel
Material Type
304L
Size
1 in x 1 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday