2-1/2 in. Heavy Duty 304L Stainless Steel Clamp

You last purchased this on
 
VNE Corporation

2-1/2 in. Heavy Duty 304L Stainless Steel Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
VNE Corporation

2-1/2 in. Heavy Duty 304L Stainless Steel Clamp

  • Fast #
  • Part #V13MHHM4L
  • Item #1325294
  • Manufacturer Part #13MHHM42.5
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Crafted from 304 Stainless Steel
  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
Fits Pipe Size:
2-1/2 in
Fitting Type:
Straight
Material:
Stainless Steel
Material Type:
304L