2-1/2 in. OD Clamp Buna Gasket
2-1/2 in. OD Clamp Buna Gasket
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Diameter - Inside 1:
- 2-1/2 in
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Fitting Type:
- Gasket
- Material:
- Rubber
- Material Type:
- Buna-N