2-1/2 in. OD EPDM Clamp Gasket
2-1/2 in. OD EPDM Clamp Gasket
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Sanitary
- Clean Bagged:
- No
- Diameter - Inside 1:
- 2-1/2 in
- FM Approved:
- No
- Fitting Type:
- Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Rubber
- Material Type:
- EPDM
- NSF Certified:
- No
- UL Listed:
- No