2 in. Clamp 304L Stainless Steel Tee

You last purchased this on
 
VNE Corporation

2 in. Clamp 304L Stainless Steel Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
VNE Corporation

2 in. Clamp 304L Stainless Steel Tee

  • Fast #
  • Part #VEG74K
  • Item #1325205
  • Manufacturer Part #EG742
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connection 3:
Clamp
End Connections:
Clamp
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Size 3:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
Material:
Stainless Steel
Material Type:
304L