2 in. OD Clamp Buna Gasket
2 in. OD Clamp Buna Gasket
Frequently Purchased Together
Product Details
- Buna-N clamp gasket for VNE stainless steel clamps
Specifications
- Diameter - Inside 1:
- 2 in
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Fitting Type:
- Gasket
- Material:
- Rubber
- Material Type:
- Buna-N