2 in. OD Clamp Gasket
2 in. OD Clamp Gasket
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Diameter - Inside 1:
- 2 in
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Fitting Type:
- Gasket
- Material:
- Rubber