2 in. OD EPDM Clamp Gasket
2 in. OD EPDM Clamp Gasket
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- EPDM clamp gasket for VNE stainless steel clamps
Specifications
- Clean Bagged:
- No
- Diameter - Inside 1:
- 2 in
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Fitting Type:
- Gasket
- Material:
- Rubber
- Material Type:
- EPDM
- NSF Certified:
- No
- UL Listed:
- No