2 in. Straight 316L Stainless Steel Light Tank Ferrule in Polished
2 in. Straight 316L Stainless Steel Light Tank Ferrule in Polished
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- Color Finish Name:
- Polished
- FM Approved:
- No
- Fits Pipe Size:
- 2 in
- Fitting Type:
- Straight
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 316L
- UL Listed:
- No