3 in. Clamp 304L Stainless Steel Expanded Ferrule
3 in. Clamp 304L Stainless Steel Expanded Ferrule
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Clean Bagged:
- No
- Fits Pipe Size:
- 3 in
- Fitting Type:
- Straight
- Material:
- Stainless Steel
- Material Type:
- 304L