3 in. OD #7 304L Stainless Steel Solid End Cap

You last purchased this on
 
VNE Corporation

3 in. OD #7 304L Stainless Steel Solid End Cap

This product requires certification to purchase.
Brand image
You last purchased this on
 
VNE Corporation

3 in. OD #7 304L Stainless Steel Solid End Cap

  • Fast #
  • Part #VEG16A4M
  • Item #1325227
  • Manufacturer Part #EG16A43
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
OD Tube
End Connections:
OD Tube
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
3 in
Fitting Sizes:
3 in
Fitting Type:
Straight
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
No
UL Listed:
No