4 in. OD PTFE Clamp Gasket
4 in. OD PTFE Clamp Gasket
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Teflon clamp gasket for VNE stainless steel clamps
Specifications
- Diameter - Inside 1:
- 4 in
- Fitting Type:
- Gasket
- Material:
- Plastic
- Material Type:
- PTFE