VNE Corporation Butt Weld 304L Stainless Steel 45 Degree Elbow

VE2KS4

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Internally and externally polished

SPECIFICATIONS

End Connection 1
Butt Weld
End Connection 2
Butt Weld
End Connections
Butt Weld
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Material
Stainless Steel
Material Type
304L

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday