0 items

VNE Corporation Heavy Duty 304L Stainless Steel Clamp

V13MHHM4

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Crafted from 304 Stainless Steel

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Clamp
End Connection 2
Clamp
End Connections
Clamp
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Material
Stainless Steel
Material Type
304L

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday