0 items

VNE Corporation OD EPDM Clamp Gasket

VEG40E

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • EPDM clamp gasket for VNE stainless steel clamps

SPECIFICATIONS

Clean Bagged
No
End Connection 1
OD
End Connections
OD
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Material
Rubber
Material Type
EPDM
NSF Certified
No
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday