Vogt Valves
1-1/2 in. Forged Steel Conventional Port FNPT Gate Valve
Part #V12111J | Item #74710 | Manufacturer Part #AAB87VV001001
Valve Size
Product Details
- Spiral wound gasket
- Round bolted bonnet
- Bolted gland
- Hard faced seats
- Solid wedge
Specifications
API Specifications: API 602
ASME Specifications: ASME B16.34
ASTM Specifications: ASTM A-105
End Connection 1: FNPT
End Connection 2: FNPT
End Connections: FNPT
Material: Forged Steel
Maximum Pressure: 1975 psi
Maximum Temperature: 100
Pressure Class: 800#
Valve Body Style: 1 piece
Valve Operator: Wheel Handle
Valve Port Opening: Conventional Port
Valve Seat Material: 13% Cr HF
Valve Size: 1-1/2 in
Valve Stem: Rising
Valve Type: Gate Valve