1-1/2 in. Forged Steel Conventional Port Socket Weld Gate Valve

Part #VSW12111J  |  Item #82943  |  Manufacturer Part #CAB87VV001001

$ 141.11 EACH
(Pricing is for 1-1/2 in)

Valve Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Spiral wound gasket
  • Round bolted bonnet
  • Bolted gland
  • Hard faced seats
  • Solid wedge

Specifications

API Specifications: API 602

ASME Specifications: ASME B16.34

ASTM Specifications: ASTM A-105

End Connection 1: Socket Weld

End Connection 2: Socket Weld

End Connections: Socket Weld

Material: Forged Steel

Maximum Pressure: 1975 psi

Maximum Temperature: 100

Pressure Class: 800#

Valve Body Style: 1 piece

Valve Bonnet Type: Bolted

Valve Operator: Wheel Handle

Valve Port Opening: Conventional Port

Valve Seat Material: 13% Cr HF

Valve Size: 1-1/2 in

Valve Stem: Rising

Valve Type: Gate Valve