Vogt Valves
1-1/2 in. Forged Steel Conventional Port Socket Weld Gate Valve
Part #VSW2801J | Item #105933 | Manufacturer Part #AAD87VV001001
$
146.02
EACH
(Pricing is for 1-1/2 in)
Valve Size
Product Details
Specifications
ASME Specifications: ASME B16.34
End Connection 1: Socket Weld
End Connection 2: Socket Weld
End Connections: Socket Weld
Material: Forged Steel
Maximum Pressure: 1975 psi
Maximum Temperature: 100
Pressure Class: 800#
Valve Bonnet Type: Welded
Valve Port Opening: Conventional Port
Valve Size: 1-1/2 in
Valve Type: Gate Valve