1-1/4 in. 800# SW A105 T8 Gate Valve Reduced Port Bolted Bonnet Forged Steel
1-1/4 in. 800# SW A105 T8 Gate Valve Reduced Port Bolted Bonnet Forged Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spiral wound gasket
- Outside screw and yoke
- Round bolted bonnet
- Hard faced disc
- Integral hard faced seat
- Multi-Ply bellows
- Bolted gland
Specifications
- API:
- API 602
- ASME:
- ASME B16.34
- ASTM:
- ASTM A-105
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld x Socket Weld
- Material:
- Forged Steel
- Maximum Temperature:
- 100
- Pressure - Maximum:
- 1975 psi
- Pressure Class:
- 800#
- Valve Body Style:
- 1 piece
- Valve Bonnet Type:
- Bolted
- Valve Operator:
- Wheel Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- 13% Cr HF
- Valve Size:
- 1-1/4 in
- Valve Stem:
- Rising
- Valve Type:
- Gate Valve