Vogt Valves
1 in. Alloy Steel Socket Weld Rising Valve Stem Globe Valve
Part #VSW1522G | Item #388144 | Manufacturer Part #EAC55VV001003
Valve Size:
1 inProduct Details
- Round bolted bonnet
- Spiral wound gasket
- Open stem and yoke
- Bolted gland
- Solid wedge
- Hard faced seats
Documents
Specifications
ANSI Specifications: ANSI B16.34
ASME Specifications: ASME B16.34
ASTM Specifications: ASTM A-105
End Connection 1: Socket Weld
End Connection 2: Socket Weld
End Connections: Socket Weld
Material: Alloy Steel
Valve Body Style: 1 piece
Valve Bonnet Type: Welded
Valve Disc Material: Solid
Valve Operator: Wheel Handle
Valve Port Opening: Standard Port
Valve Seat Material: 13% Cr HF
Valve Size: 1 in
Valve Stem: Rising
Valve Type: Globe Valve