1in. 150# RF FLG A105 T8 Gate Valve Reduced Port Bolted Bonnet Forged Steel, API 602
Model 353 1in. 150# RF FLG A105 T8 Gate Valve Reduced Port Bolted Bonnet Forged Steel, API 602
Frequently Purchased Together
Product Details
- Round bolted bonnet
- Bolted gland
- Spiral wound gasket
- Hard faced seats
Specifications
- API:
- API 602
- ASME:
- ASME B16.34
- ASTM:
- ASTM A-105
- Coating:
- Hardfaced
- Collection:
- Model 353
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Handle Length (in):
- 4-3/4 in
- Length:
- 5 in
- Material:
- Forged Steel
- Material Type:
- A105
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Pressure - Maximum:
- 285 psi
- Pressure Class:
- 150#
- UL Listed:
- No
- Valve Body Material:
- Forged Steel
- Valve Body Style:
- Flanged
- Valve Bonnet Type:
- Bolted
- Valve Operator:
- Hand Wheel
- Valve Port Opening:
- Standard Port
- Valve Size:
- 1 in
- Valve Stem:
- Outside
- Valve Type:
- Gate Valve
- Weight:
- 12.3 lb