1 in. Forged Steel Conventional Port FNPT Gate Valve

Part #V12111G  |  Item #74708  |  Manufacturer Part #AAB85VV001002

$ 66.69 EACH
(Pricing is for 1 in)

Valve Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Round bolted bonnet
  • Spiral wound gasket
  • Outside screw and yoke
  • Bolted gland
  • Solid wedge
  • Hard faced seat

Documents

Specifications

API Specifications: API 602

ASME Specifications: ASME B16.34

ASTM Specifications: ASTM A-105

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Length: 4 in

Material: Forged Steel

Maximum Pressure: 1975 psi

Maximum Temperature: 100

Pressure Class: 800#

Valve Body Material: Forged Steel

Valve Body Style: 1 piece

Valve Bonnet Type: Bolted

Valve Operator: Wheel Handle

Valve Port Opening: Conventional Port

Valve Seat Material: 13% Cr HF

Valve Size: 1 in

Valve Stem: Outside

Valve Type: Gate Valve