Vogt Valves
1 in. Forged Steel Conventional Port FNPT Gate Valve
Part #V2801G | Item #168454 | Manufacturer Part #AAD85VV001002
$
77.22
EACH
(Pricing is for 1 in)
Valve Size
Product Details
- Bolted gland
- Solid wedge
- Hard faced seats
Specifications
API Specifications: API 602
ASME Specifications: ASME B16.34
End Connection 1: FNPT
End Connection 2: FNPT
End Connections: FNPT
Material: Forged Steel
Maximum Pressure: 1975 psi
Maximum Temperature: 100
Pressure Class: 800#
Valve Bonnet Type: Welded
Valve Port Opening: Conventional Port
Valve Size: 1 in
Valve Type: Gate Valve