1 in. Forged Steel Conventional Port Socket Weld Gate Valve

You last purchased this on
 
Vogt Valves

Flowserve® 1 in. Forged Steel Conventional Port Socket Weld Gate Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Vogt Valves

Flowserve® 1 in. Forged Steel Conventional Port Socket Weld Gate Valve

  • Fast #
  • Part #VSW15111G
  • Item #389406
  • Manufacturer Part #AAB55VV001002
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Spiral wound gasket
  • Open stem and yoke
  • Round bolted bonnet
  • Hard faced seats
  • Solid wedge
  • Bolted gland
  • Requires Certification

Specifications

API:
API 602
ASME:
ASME B16.34
ASTM:
ASTM A-105
Coating:
Hardfaced
Collection:
Flowserve®
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Handle Length (in):
7 in
Length:
4-3/4 in
Material:
Forged Steel, Stainless Steel
Material Type:
A105, CR 13
NSF Certified:
No
Pressure Class:
1500#, 3705#
UL Listed:
No
Valve Body Material:
Forged Steel
Valve Body Style:
Socket Weld
Valve Bonnet Type:
Bolted
Valve Operator:
Hand Wheel
Valve Port Opening:
Standard Port
Valve Seat Material:
Cr-13
Valve Size:
1 in
Valve Stem:
Rising OS&Y
Valve Type:
Gate Valve
Weight:
17.5 lb