1 in. Forged Steel Conventional Port Socket Weld Gate Valve
1 in. Forged Steel Conventional Port Socket Weld Gate Valve
Frequently Purchased Together
Product Details
Documents
Specifications
- API:
- API 602
- ASME:
- ASME B16.34
- ASTM:
- ASTM A-105
- Coating:
- Hardfaced
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Handle Length (in):
- 4-3/4 in
- Length:
- 4 in
- Material:
- Carbon Steel
- Material Type:
- A105
- Maximum Temperature:
- 100
- Pressure - High:
- 1975
- Pressure Class:
- 800#
- Valve Body Material:
- Carbon Steel
- Valve Bonnet Type:
- Welded
- Valve Operator:
- Hand Wheel
- Valve Port Opening:
- Standard Port
- Valve Size:
- 1 in
- Valve Stem:
- Outside
- Valve Type:
- Gate Valve
- Weight:
- 6.6 lb