Vogt Valves
1 in. Forged Steel Conventional Port Socket Weld x FNPT Gate Valve
Part #VTSW12111G | Item #388920 | Manufacturer Part #AAB85VV001001
Valve Size
Product Details
- Round bolted bonnet
- Spiral wound gasket
- Outside screw and yoke
- Bolted gland
- Solid wedge
- Hard faced seats
Documents
Specifications
API Specifications: API 602
ASME Specifications: ASME B16.34
ASTM Specifications: ASTM A-105
End Connection 1: Socket Weld
End Connection 2: FNPT
End Connections: Socket Weld x FNPT
FM Approved: No
Material: Forged Steel
Maximum Pressure: 1975 psi
Maximum Temperature: 100
NSF Certified: No
Pressure Class: 800#
UL Listed: No
Valve Body Style: 1 piece
Valve Bonnet Type: Bolted
Valve Operator: Wheel Handle
Valve Port Opening: Conventional Port
Valve Seat Material: 13% Cr HF
Valve Size: 1 in
Valve Stem: Rising
Valve Type: Gate Valve