Vogt Valves

1 in. Forged Steel Conventional Port Socket Weld x FNPT Gate Valve

Part #VTSW2801G  |  Manufacturer Part #AAD85VV001009

Valve Size:

1 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

API Specifications: API 602

ASME Specifications: ASME B16.34

End Connection 1: Socket Weld

End Connection 2: FNPT

End Connections: Socket Weld x FNPT

Material: Forged Steel

Maximum Pressure: 1975 psi

Pressure Class: 800#

Valve Bonnet Type: Welded

Valve Port Opening: Conventional Port

Valve Size: 1 in

Valve Type: Gate Valve