1 in. 800# Thrd A105 T8 Gate Valve Full Port Bolted Bonnet Forged Steel

You last purchased this on
 
Vogt Valves

Series 13111 1 in. 800# Thrd A105 T8 Gate Valve Full Port Bolted Bonnet Forged Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Vogt Valves

Series 13111 1 in. 800# Thrd A105 T8 Gate Valve Full Port Bolted Bonnet Forged Steel

  • Fast #
  • Part #V13111G
  • Item #389244
  • Manufacturer Part #AAA85VV001001
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Spiral wound gasket
  • Open stem and yoke
  • Round bolted bonnet
  • Hard faced seats
  • Solid wedge
  • Bolted gland
  • Requires Certification

Specifications

API:
API 602
ASME:
ASME B16.34
ASTM:
ASTM A-105
Coating:
Hardfaced
Collection:
Series 13111
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
FM Approved:
No
Handle Length (in):
4-3/4 in
Length:
4 in
Material:
Forged Steel, Stainless Steel
Material Type:
A105, CR 13
Maximum Temperature:
100
NSF Certified:
No
Pressure - Maximum:
1975 psi
Pressure Class:
800#, 1975#
UL Listed:
No
Valve Body Material:
Forged Steel
Valve Body Style:
Threaded
Valve Bonnet Type:
Bolted
Valve Operator:
Hand Wheel
Valve Port Opening:
Full Port
Valve Seat Material:
Cr-13
Valve Size:
1 in
Valve Stem:
Rising OS&Y
Valve Type:
Gate Valve
Weight:
7.9 lb