1 in. 800# SW A105 T8 Gate Valve Full Port Bolted Bonnet Forged Steel

You last purchased this on
 
Vogt Valves

13111 1 in. 800# SW A105 T8 Gate Valve Full Port Bolted Bonnet Forged Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Vogt Valves

13111 1 in. 800# SW A105 T8 Gate Valve Full Port Bolted Bonnet Forged Steel

  • Fast #
  • Part #VSW13111G
  • Item #389269
  • Manufacturer Part #AAA85VV001002
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Spiral wound gasket
  • Outside screw & yoke
  • Round bolted bonnet
  • ASME B16.34
  • Hard faced seats
  • API 602
  • Solid wedge
  • Bolted gland
  • Requires Certification

Specifications

API:
API 602
ASME:
ASME B16.34
ASTM:
ASTM A-105
Coating:
Hardfaced
Collection:
13111
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Handle Length (in):
5-3/4 in
Length:
4-19/50 in
Material:
Forged Steel, Stainless Steel
Material Type:
A105, CR 13
Maximum Temperature:
100
NSF Certified:
No
Pressure Class:
800#, 1975#
UL Listed:
No
Valve Body Material:
Forged Steel
Valve Body Style:
Socket Weld
Valve Bonnet Type:
Bolted
Valve Operator:
Hand Wheel
Valve Port Opening:
Full Port
Valve Seat Material:
Cr-13
Valve Size:
1 in
Valve Stem:
Rising OS&Y
Valve Type:
Gate Valve
Weight:
12.2 lb