Vogt Valves
1 in. Forged Steel Socket Weld Check Valve
Part #VSWB701G | Item #387890 | Manufacturer Part #VG00000202901
$
143.21
EACH
Valve Size:
1 inProduct Details
Specifications
End Connection 1: Socket Weld
End Connection 2: Socket Weld
End Connections: Socket Weld
Material: Forged Steel
Pressure Class: 800#
Valve Seat Material: Integral
Valve Size: 1 in
Valve Type: Check Valve