Vogt Valves
1 in. Forged Steel Threaded Rising Valve Stem Globe Valve
Part #V12141G | Item #82947 | Manufacturer Part #CAB85VV001001
Valve Size
Product Details
- Round bolted bonnet
- Spiral wound gasket
- Outside screw and yoke
- Bolted gland
- Multi-Ply bellows
- Hard faced disc
- Integral hard faced seat
Documents
Specifications
ANSI Specifications: ANSI B16.34
ASME Specifications: ASME B16.34
ASTM Specifications: ASTM A-105
End Connection 1: Threaded
End Connection 2: Threaded
End Connections: Threaded
Material: Forged Steel
Maximum Pressure: 1975 psi
Pressure Class: 800#
Valve Body Style: 1 piece
Valve Bonnet Type: Bolted
Valve Operator: Wheel Handle
Valve Port Opening: Conventional Port
Valve Seat Material: 13% Cr HF
Valve Size: 1 in
Valve Stem: Rising
Valve Type: Globe Valve