1/2 in. Forged Steel Conventional Port FNPT Gate Valve

Part #V2801D  |  Item #173081  |  Manufacturer Part #AAC83VV001001

$ 57.57 EACH
(Pricing is for 1/2 in)

Valve Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Bolted gland
  • Solid wedge
  • Hard faced seats

Specifications

API Specifications: API 602

ASME Specifications: ASME B16.34

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Material: Forged Steel

Maximum Pressure: 1975 psi

Maximum Temperature: 100

Pressure Class: 800#

Valve Bonnet Type: Welded

Valve Port Opening: Conventional Port

Valve Size: 1/2 in

Valve Type: Gate Valve