Vogt Valves
1/2 in. Forged Steel Conventional Port Socket Weld Gate Valve
Part #VSW2801D | Item #103903 | Manufacturer Part #AAC83VV001002
$
57.57
EACH
(Pricing is for 1/2 in)
Valve Size
Product Details
- Solid wedge
- Hard faced seats
Specifications
ASME Specifications: ASME B16.34
End Connection 1: Socket Weld
End Connection 2: Socket Weld
End Connections: Socket Weld
Material: Forged Steel
Maximum Pressure: 1975 psi
Maximum Temperature: 100
Pressure Class: 800#
Valve Bonnet Type: Welded
Valve Port Opening: Conventional Port
Valve Size: 1/2 in
Valve Type: Gate Valve