12443 Series 3/4 in. Forged Steel Threaded Rising Valve Stem Globe Valve

Part #V12443F  |  Item #389181  |  Manufacturer Part #VG00000202284

$ 410.67 EACH

Valve Size:

3/4 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Round bolted bonnet
  • Spiral wound gasket
  • Open stem and yoke
  • Bolted gland
  • Solid wedge
  • Hard faced seats

Specifications

ANSI Specifications: ANSI B16.34

ASME Specifications: ASME B16.34

ASTM Specifications: ASTM A-105

Collection: 12443 Series

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Material: Forged Steel

Pressure Class: 800#

Valve Body Style: 1 piece

Valve Bonnet Type: Bolted

Valve Disc Material: CR 13

Valve Operator: Wheel Handle

Valve Port Opening: Standard Port

Valve Size: 3/4 in

Valve Stem: Rising

Valve Type: Globe Valve