2-1/2 in. Forged Steel Conventional Port FNPT Gate Valve

Part #V12111L  |  Item #427287  |  Manufacturer Part #12111 - 2-1/2

$ 796.07 EACH
(Pricing is for 2-1/2 in)

Valve Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Round bolted bonnet
  • Spiral wound gasket
  • Open stem and yoke
  • Bolted gland
  • Solid wedge
  • Hard faced seats
  • Standard full perimeter forkable 14 gauge baserail with lifting holes for easier maneuvering and installations
  • Factory installed one-inch [25.4 mm] throw away filter with provisions for two-inch [50.8 mm] filter and two-inch [50.8 mm] filters for 7.5 ton [26.4 kW] models
  • Direct or belt drive options to accommodate a wide range of design conditions as high as 1.5 inches [.37 kPa] of external static pressure. 6 & 7.5 ton [10.6 & 26.4 kW] models available with belt drive only
  • Easily removable filter, blower, gas heat, and compressor/control access panels permits prompt service

Specifications

API Specifications: API 602

ASME Specifications: ASME B16.34

ASTM Specifications: ASTM A-105

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Material: Forged Steel

Maximum Pressure: 1975 psi

Maximum Temperature: 100

Pressure Class: 800#

Valve Body Style: 1 piece

Valve Operator: Wheel Handle

Valve Port Opening: Conventional Port

Valve Seat Material: 13% Cr HF

Valve Size: 2-1/2 in

Valve Stem: Rising

Valve Type: Gate Valve