2 in. 800# Thrd A105 T8 Gate Valve Reduced Port Bolted Bonnet Forged Steel

You last purchased this on
 
Vogt Valves

Series 12111 2 in. 800# Thrd A105 T8 Gate Valve Reduced Port Bolted Bonnet Forged Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Vogt Valves

Series 12111 2 in. 800# Thrd A105 T8 Gate Valve Reduced Port Bolted Bonnet Forged Steel

  • Fast #
  • Part #V12111K
  • Item #74711
  • Manufacturer Part #AAB88VV001001
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Round bolted bonnet
  • Bolted gland
  • Spiral wound gasket
  • Solid wedge
  • Hard faced seats
  • Requires Certification

Specifications

API:
API 602
ASME:
ASME B16.34
ASTM:
ASTM A-105
Coating:
Hardfaced
Collection:
Series 12111
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Handle Length (in):
7 in
Length:
5-1/4 in
Material:
Forged Steel
Material Type:
A105
Maximum Temperature:
100
Pressure - Maximum:
1975 psi
Pressure Class:
800#
Valve Body Material:
Forged Steel
Valve Body Style:
Threaded
Valve Bonnet Type:
Bolted
Valve Operator:
Hand Wheel
Valve Port Opening:
Standard Port
Valve Size:
2 in
Valve Stem:
Outside
Valve Type:
Gate Valve
Weight:
21.8 lb